Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 5mm Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad
Mfr # P-104530
Zoro # G708659903
product price: $49.15
/pk 25, $1.97/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Very Fine
- Disc Dia. 5 in
- Attachment Type Hook & Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-104530
- Zoro # G708659903
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Disc Dia. | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Very Fine |
Attachment Type | Hook & Loop |
Thickness | 3/16 in |
Backing Material | Foam |
Hole Configuration | No Holes |
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- ECONOLINE Siphon Feed Air Jet (201394)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105607)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #100 (220-280 Grit Scratch) Green (P-106122)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104505)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-105559)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105649)
- 3M Large Sanding Sponge Fine/Medium (DSFM-F)
- Uneeda Abrasive Pads & Sponges