Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 5mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad
Mfr # P-106037
Zoro # G308659976
product price: $20.79
/pk 25, $0.83/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Medium Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-106037
- Zoro # G308659976
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Medium Fine |
Attachment Type | Hook & Loop |
Backing Material | Foam |
Thickness | 3/16 in |
Hole Configuration | No Holes |
Description
Whether youve got large flat panels or hard to reach spaces, such as corners or between louvers, using the 5mm EKASILK PLUS sponges on your sander will eliminate the majority of manual hand sanding and speed up the whole finishing process, from final prep of raw wood before primer or stain, all the way through to your final coat of finish.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63553)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- NORTON CO PSA Sanding Disc, Fine Grade, 180Grit, PK25 (63642506179)
- KRAFT TOOL Replacement Rub Brick, 20 Grit (CF268-01)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon, Non-Woven pad, General Purpose (Green) (P-100399)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106038)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106076)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #180 (400-600 Grit Scratch) Blue (P-106125)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon) (P-100400)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105607)
- QEP QEP 2854933 7.5 in. Heavy Duty Sponge for All Purpose (2854933)
- Uneeda Abrasive Pads & Sponges