Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 10mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad
Mfr # P-106057
Zoro # G808659919
product price: $27.75
/pk 25, $1.11/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Medium Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-106057
- Zoro # G808659919
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Medium Fine |
Backing Material | Foam |
Attachment Type | Hook & Loop |
Thickness | 10 mm |
Hole Configuration | 4 holes |
Description
If youre tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer youve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Spiral Tube Brush, 7/16"TrimL, PK10 (88415)
- DIABLO Wet/Dry 1/3 Sheet (3-2/3" x 9") 20, PK10 (DCS323200010W)
- NORTON CO Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2 (66623341106)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 220G, Brown (66261126271)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #220 (600-800 Grit Scratch) Orange (P-106126)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- UNEEDA Uneesponge 1 Inch Fine/Fine Sanding Sponge (P-100714)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #150 (320-400 Grit Scratch) Purple (P-106124)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106076)
- 3M Cross Pad 341D, 1-1/2inx1-1/2inx1/2in 80 (7100105510)
- Uneeda Abrasive Pads & Sponges