Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 10mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad
Mfr # P-105620
Zoro # G008659894
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # P-105620
- Zoro # G008659894
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Coarse |
Thickness | 10 mm |
Backing Material | Foam |
Attachment Type | Hook & Loop |
Hole Configuration | 4 holes |
Description
If youre tired of your sander damaging the wood on shaker doors or inside other shallow crevices, the 10mm EKASILK PLUS sponges are the answer youve been waiting for. Dense enough to allow for flat sanding, flexible enough to manage edges and contours, and thick enough to clear the top of the shaker door, all without leaving a mark.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941023)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104521)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Coarse(60 Grit Finish) Hook & Loop Sanding Pad (P-105579)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106055)
- UNEEDA Uneesponge 1 Inch Superfine Firm Foam Aluminum Oxide Sanding Sponge (P-103307)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104522)
- UNEEDA Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge (P-104809)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105558)
- IPC EAGLE SIDE BRUSH - POLYPROPYLENE (SPPV00303)
- Uneeda Abrasive Pads & Sponges