Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad
Mfr # P-105607
Zoro # G908659963
product price: $20.39
/pk 10, $2.04/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Medium
- Disc Dia. 5 in
- Backing Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-105607
- Zoro # G908659963
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Disc Dia. | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Medium |
Backing Material | Foam |
Thickness | 1/2 in |
Attachment Type | Hook & Loop |
Hole Configuration | 5 holes |
Description
Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 7/8, PK10 (71-10824AFK)
- MERIT Non-Woven Discs2 In. Surface Prep Type I (08834168277)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/4 (42182)
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326490)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104512)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106058)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Coarse(60 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105625)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105648)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105629)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-105560)
- MIRKA Scuff Pad, 6"x9", Ultra Fine P1500, PK20 (18-111-448)
- Uneeda Abrasive Pads & Sponges