Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad
Mfr # P-106076
Zoro # G308660033
product price: $18.25
/pk 25, $0.73/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-106076
- Zoro # G308660033
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Ultra Fine |
Thickness | 1/2 in |
Backing Material | Foam |
Attachment Type | Hook & Loop |
Description
Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91011)
- NORTON DOOR CONTROLS Norton Clipper 4 in. Knotted Wire Wheel Brush Stainless Steel 12500 rpm 1 pc (70184609153)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Coarse(60 Grit Finish) Hook & Loop Sanding Pad (P-105579)
- UNEEDA Uneesponge 1 /2 Inch White Sanding Sponge (P-102438)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104528)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104510)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105599)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 150 Very Fine Grit (7364)
- Uneeda Abrasive Pads & Sponges