Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad
Mfr # P-106074
Zoro # G708660060
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # P-106074
- Zoro # G708660060
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Ultra Fine |
Thickness | 1/2 in |
Attachment Type | Hook & Loop |
Backing Material | Foam |
Hole Configuration | No Holes |
Description
Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.
Minimum order quantity: 25
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 5"x5/8-11" 120gr (15X532)
- NORTON ABRASIVES Quick Change Disc, 2 In. Dia. (66623303912)
- PEARL Redline SlimCut 7 x. 062 x 7/8 A46 T-27 (DCWRED07A)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- UNEEDA EKASILK PLUS 5mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105654)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105620)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106055)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- UNEEDA Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge (P-104809)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon) (P-100400)
- GATOR FINISHING AlumiNext Sandpaper Remove Super Sponge, 100 Fine Grit (7362)
- Uneeda Abrasive Pads & Sponges