Shop All Abrasive Pads & Sponges
Uneeda
EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad
Mfr # P-106075
Zoro # G108660004
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminmum Oxide
- Grade Medium Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # P-106075
- Zoro # G108660004
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 4 in |
Width | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminmum Oxide |
Grade | Medium Fine |
Attachment Type | Hook & Loop |
Backing Material | Foam |
Thickness | 1/2 in |
Hole Configuration | 4 holes |
Description
Say goodbye to sanding contours, dips, grooves and rounded edges by hand! The thick, flexible, open cell foam structure of the 1/2in. EKASILK PLUS allows the grain layer to recede into the sponge, matching the shape of your workpiece and removing the need to do it all by hand.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- MELIN TOOL CO Carbide Bur, 3/8", Sb Cylindrical w/Endcut (SB-3DC)
- ALC Corn Cob, Abrasive, 50 lb. (40125)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Very (320-380 Grit Finish) Fine Hook & Loop Sanding Pad (P-104507)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Superfine (450-500 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105648)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105622)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104510)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Medium-Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106057)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105621)
- FINISH 1ST Abrasive Hand Pad, 9 In., Gray, PK10 (8328035)
- Uneeda Abrasive Pads & Sponges