Shop All Back Up Pads
Uneeda
EKASAND Sanding Disc Pad 6 " No Hole Pad Savers (10 Pack)
Mfr # P-105406
Zoro # G508659998
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Face Mounting Type Hook & Loop
- Vacuum Hole Design No holes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uneeda
- MFR # P-105406
- Zoro # G508659998
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Details
Face Mounting Type | Hook & Loop |
Vacuum Hole Design | No holes |
Color | Black |
Description
The EKASAND Pad Saver is a thin pad with a hook & loop backing that attaches between the sander's backing pad and the abrasive disc or sheet. Over time, the hook & loop material on the face of the pad can wear out and lose its holding force for the abrasive. The EKASAND Pad Saver helps protect the backing pad from the normal wear and tear that is unavoidable in sanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 80, Diameter 2 Inch - Yellow Color (BD2080)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- NORTON ABRASIVES Portable Snagging Wheel, 4" x 2" x 5/8" (66243530761)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch No Hole, Low Profile, 4-Rivet Vinyl Face For PSA (P-101419)
- UNEEDA Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density (P-102234)
- UNEEDA EKASAND Sanding Pad 3 "x 4 " 4 Holes Pad Savers Hook & Loop (10 Pack) (P-105695)
- UNEEDA Interface Sanding Backup Pad 3" x 4" 4 Hole Hook & Loop - Hard Density (P-106092)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch No hole, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101498)
- UNEEDA Ekasand Sanding Disc Pad 5 Inch, 5 Holes Vented, Low Profile, 4-Rivet Hook Face for Hook & Loop (P-101663)
- 3M Disc Pad, 6 in. (20354)
- Uneeda Back Up Pads