Shop All Sanding Blocks
Uneeda
Combo Sanding Block 3 x 4 Easy Release Edge - Firm Black Foam
Mfr # P-105125
Zoro # G508660277
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 3 in
- Backing Material Firm Foam
- Thickness 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # P-105125
- Zoro # G508660277
- Country of Origin United States
- Category Sanding Blocks
Dimensions
Length | 4 in |
Width | 3 in |
Details
Backing Material | Firm Foam |
Thickness | 1 in |
Color | Black |
Description
The 3x4 combo sanding block allows you to attach or wrap around any type of coated abrasives, whether discs or sheets to primarily sand down flat surfaces and straight edges. Extremely durable and lightweight, this sanding block will definitely last you a very long time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- VULCAN Blade Diamond Turbo 4-1/2In (937341OR)
- DYNABRADE Wire Rdl Whl, Brush 3"dia.x.014x13/16" (78866)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- MIRKA Hand Sanding Bell 3" Grip 1H Yellow (103BGHP)
- TOLSEN Plastic Sanding Block ABS Case, EVA Bottom Plate 6.5-in. x3 3/8-in. 185x85mm (32100)
- EXCEL BLADES Sanding Stick with 2 Replacement #80 Grit Belts, Spring Tensioned, 6pk (55721)
- RED DEVIL Pole Sander, Professional Aluminum Pole Sander, Hang Card (2743)
- SP AIR Replacement Belt 5 Pc For Sp-1370A (370-80-5P)
- VESTAL MFG CO Vestal Brick Lintel, Steel, Black, Painted (236)
- GATOR FINISHING 7280 Rubber Sanding Block (839482)
- Uneeda Sanding Blocks