Shop All Sanding Belts
Uneeda
4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit
Mfr # M-107316
Zoro # G608660269
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-107316
- Zoro # G608660269
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Backing Material | Cloth |
Backing Weight | X-weight |
Description
Our multi-purpose economy cloth belts are perfect for all types of woodworking and metalworking applications. The thick cloth backing provide excellent strength and stability as well as a longer lifetime over paper backed belts. These belts can be run in either directions.Heavy Duty Cloth BackingPremium GrainReduced CloggingUniversal Applications
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 60 Grit (M-107319)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107326)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 80 Grit (M-107321)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 100 Grit (M-107323)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107258)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- DYNABRADE Belt, Medium, 1/2"X24" (79521)
- Uneeda Sanding Belts