Shop All Sanding Belts
Uneeda
3 in W, 24 in L, Coated, Aluminum Oxide, 120 Grit
Mfr # M-107257
Zoro # G008660074
product price: $15.59
/pk 10, $1.56/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-107257
- Zoro # G008660074
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 24 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Backing Material | Cloth |
Backing Weight | X-weight |
Description
Our multi-purpose economy cloth belts are perfect for all types of woodworking and metalworking applications. The thick cloth backing provide excellent strength and stability as well as a longer lifetime over paper backed belts. These belts can be run in either directions.Heavy Duty Cloth BackingPremium GrainReduced CloggingUniversal Applications
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727762)
- SUPERIOR ABRASIVES Condition QC Satin Disc, AO Med, 3", Type R (A018222)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 100 Grit (M-107323)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 60 Grit (M-107319)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107258)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 80 Grit (M-107321)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261038660)
- Uneeda Sanding Belts