Shop All Sanding Belts
Uneeda
3 in W, 24 in L, Coated, Aluminum Oxide, 100 Grit
Mfr # M-107256
Zoro # G708660107
product price: $15.59
/pk 10, $1.56/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-107256
- Zoro # G708660107
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 24 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Backing Weight | X-weight |
Backing Material | Cloth |
Description
Our multi-purpose economy cloth belts are perfect for all types of woodworking and metalworking applications. The thick cloth backing provide excellent strength and stability as well as a longer lifetime over paper backed belts. These belts can be run in either directions.Heavy Duty Cloth BackingPremium GrainReduced CloggingUniversal Applications
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting and Notching Wheels (DW8755)
- TANIS BRUSH Mini Twisted Brush, Brass, 1/8" dia. (04986)
- MAKITA X-LOCK 3" Carbon Steel Crimped Wire Cup (D-72637)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107258)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 80 Grit (M-107321)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 100 Grit (M-107323)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107326)
- 3M File Belt Arm #28368 Repair Kit 30663, 1 Per Poly Bag 1/pk (30663)
- Uneeda Sanding Belts