Shop All Sanding Belts
Uneeda
3 in W, 21 in L, Coated, Aluminum Oxide, 80 Grit
Mfr # M-107216
Zoro # G808660090
product price: $16.29
/pk 10, $1.63/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-107216
- Zoro # G808660090
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Backing Material | Cloth |
Backing Weight | X-weight |
Description
Our multi-purpose economy cloth belts are perfect for all types of woodworking and metalworking applications. The thick cloth backing provide excellent strength and stability as well as a longer lifetime over paper backed belts. These belts can be run in either directions.Heavy Duty Cloth BackingPremium GrainReduced CloggingUniversal Applications
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194103)
- DYNABRADE Disc Pad, 2-3/4"X8" (57460)
- DEWALT Grinding Wheel, 4-1/2X1/4X7/8 Metal Fast Cut Dcw (DW4514Z)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 4-1/2" X 5/8"-11 White (15M045)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 80 Grit (M-107321)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107258)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107326)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 60 Grit (M-107319)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- Uneeda Sanding Belts