Shop All Sanding Belts
Uneeda
3 in W, 21 in L, Coated, Aluminum Oxide, 50 Grit
Mfr # M-107213
Zoro # G908660037
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uneeda
- MFR # M-107213
- Zoro # G908660037
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Backing Weight | X-weight |
Backing Material | Cloth |
Description
Our multi-purpose economy cloth belts are perfect for all types of woodworking and metalworking applications. The thick cloth backing provide excellent strength and stability as well as a longer lifetime over paper backed belts. These belts can be run in either directions.Heavy Duty Cloth BackingPremium GrainReduced CloggingUniversal Applications
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8909FH)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136210)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P100, 1/RL (23-574-100)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107258)
- UNEEDA 3 in W, 24 in L, Coated, Aluminum Oxide, 50 Grit (M-107249)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107326)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 80 Grit (M-107321)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 60 Grit (M-107319)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- Uneeda Sanding Belts