Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Plymouth, Montana Walnut
Mfr # UNE7362-ADJ-66
Zoro # G9515628
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 20"
- Series UNE-T Plymouth
- Color Montana Walnut
- Frame Material Medium Density Fiberboard
- Height 22-1/4" to 31-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7362-ADJ-66
- Zoro # G9515628
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Depth | 20" |
Height | 22-1/4" to 31-1/4" |
Width | 27" |
Details
Fastening Tool Item | Socket Bit |
Series | UNE-T Plymouth |
Color | Montana Walnut |
Frame Material | Medium Density Fiberboard |
Item | Une-T Desk,Plymouth,MT Wal. |
Material | Laminate |
SAE or Metric | SAE, Metric |
Description
Une-T Desk,Plymouth,MT Wal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Drift Punch Set, Brass, 5 pcs. (25850)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 9/16 in Size, Standard Socket, black oxide (84857)
- ALLWAY 3-Notch Utility Knife Blades, PK 100 (DSP100)
- CRESCENT 2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW9)
- PAN AMERICAN Bit, Insert, Phillips 480-2X, 5/16 (28-202X)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- VEGA Impactech Hex 6Mm Insert Bit x 1 (P125H060A)
- VEGA Impactech Phillips 3 Insert Bit x 1" - (P125P3A-C5)
- URREA Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits (12020X)
- KO-KEN Bit PH2 100mm 1/4 Hex Drive (121P.100-2)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- Une-T Desk Screwdriver Bits