Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Plymouth, Grey Nebula
Mfr # UNE7362-ADJ-25
Zoro # G9515707
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Material Laminate
- Height 22-1/4" to 31-1/4"
- Overall Depth 20"
- Width 27"
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7362-ADJ-25
- Zoro # G9515707
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Overall Depth | 20" |
Width | 27" |
Details
Fastening Tool Item | Socket Bit |
Top Material | Laminate |
Material | Laminate |
SAE or Metric | SAE, Metric |
Color | Gray Nebula |
Item | Une-T Desk,Plymouth,Grey Nebula |
Frame Material | Medium Density Fiberboard |
Series | UNE-T Plymouth |
Description
Une-T Desk,Plymouth,Grey Nebula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J07524L)
- KESON 16 ft Tape Measure, 1 in Blade (PGTFD16V)
- BAILEIGH INDUSTRIAL Arbor Press, 2In, 5Tons (AP-5)
- WESTWARD WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H (361LN0)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- VEGA Impactech Hex 6Mm Insert Bit x 1 (P125H060A)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X3-1/2" bits (16310X)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T55, 1-1/4", PK5 (480-TX-55X-5PK)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- Une-T Desk Screwdriver Bits