Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Plymouth, Fusion Maple
Mfr # UNE7362-ADJ-94
Zoro # G9515591
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Material Laminate
- Frame Material Medium Density Fiberboard
- Height 22-1/4" to 31-1/4"
- Series UNE-T Plymouth
- Overall Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7362-ADJ-94
- Zoro # G9515591
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Overall Depth | 20" |
Width | 27" |
Details
Fastening Tool Item | Socket Bit |
Top Material | Laminate |
Item | Une-T Desk,Plymouth,Fusion Maple |
Frame Material | Medium Density Fiberboard |
Series | UNE-T Plymouth |
SAE or Metric | SAE, Metric |
Color Top | Fusion Maple |
Material | Laminate |
Color | Fusion Maple |
Description
Une-T Desk,Plymouth,Fusion Maple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- FEIN Oscillating Saw Blades, 13/16In, PK10 (63502183290)
- IDEAL Bender 74-027 W/74-037 Boot (74-127)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 6 (P1150MH1CD2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CX-5PK)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 (AM-5MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- Une-T Desk Screwdrivers and Nutdrivers