Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Plymouth, Banister Oak
Mfr # UNE7362-ADJ-32
Zoro # G9515655
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Overall Depth 20"
- Color Oak
- Color Top Oak
- Width 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7362-ADJ-32
- Zoro # G9515655
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Depth | 20" |
Width | 27" |
Height | 22-1/4" to 31-1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Color | Oak |
Color Top | Oak |
Item | Une-T Desk,Plymouth,Banister Oak |
Material | Laminate |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Series | UNE-T Plymouth |
Description
Une-T Desk,Plymouth,Banister Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-3-5PK)
- LISLE Ratcheting Right Angle Screwdriver (64250)
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM25)
- NEWPORT FASTENERS T-30 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-30/Length 1 5/16"/Shank: 1/4" , 20PK (608401)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- Une-T Desk Screwdrivers and Nutdrivers