Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Connect 8, Montana Walnut
Mfr # UNE7215-ADJ-66
Zoro # G9515619
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22-1/4" to 31-1/4"
- Material Laminate
- Top Material Laminate
- Series UNE-T Connect 8
- Frame Material Medium Density Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7215-ADJ-66
- Zoro # G9515619
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Overall Depth | 22" |
Width | 32-1/2" |
Details
Fastening Tool Item | Socket Bit |
Material | Laminate |
Top Material | Laminate |
Item | Une-T Desk,Connect 8,MT Wal. |
Series | UNE-T Connect 8 |
Frame Material | Medium Density Fiberboard |
Color | Montana Walnut |
SAE or Metric | SAE, Metric |
Description
Une-T Desk,Connect 8,MT Wal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- MARSHALLTOWN Handle Section, 134 in Dia, 60 in L, Aluminum, For B45 Bull Float (B5 60)
- DRILL AMERICA 35/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X35/64)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- STARBORN Smart-Bit #8 Trimhead Tl (BDA141)
- EAZYPOWER Insert Power Bit, 5.0mm, 2" (19277)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- SK PROFESSIONAL TOOLS Torsion Bit, SAE, 1/4", Hex, 1/4", 1" (81716)
- Une-T Desk Screwdrivers and Nutdrivers