Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Connect 8, Grey Nebula
Mfr # UNE7215-ADJ-25
Zoro # G9515600
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32-1/2"
- Top Material Laminate
- Frame Material Medium Density Fiberboard
- Material Laminate
- Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7215-ADJ-25
- Zoro # G9515600
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Width | 32-1/2" |
Height | 22-1/4" to 31-1/4" |
Overall Depth | 22" |
Details
Fastening Tool Item | Socket Bit |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Material | Laminate |
Color | Gray Nebula |
Series | UNE-T Connect 8 |
Item | Une-T Desk,Connect 8,Grey Nebula |
SAE or Metric | SAE, Metric |
Description
Une-T Desk,Connect 8,Grey Nebula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 9 Piece Torx® Hex Key Set, T10 - T50 (D043205)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- EAZYPOWER Security Tee Star, T35, 2" (13259)
- VEGA Ball-End Hex, 5/32 in Bit x 2 in (150BP1064A)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 10, 1 in. (68483)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- VEGA Mortorq Super 4 Socket Bit x 1 1/4" - 3/ (232MTS4SB)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 6 (P1150MH1CD2-C1)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-35-5PK)
- Une-T Desk Screwdriver Bits