Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Connect 8, Fusion Maple
Mfr # UNE7215-ADJ-94
Zoro # G9515661
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Frame Material Medium Density Fiberboard
- Width 32-1/2"
- Color Top Fusion Maple
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7215-ADJ-94
- Zoro # G9515661
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Width | 32-1/2" |
Overall Depth | 22" |
Height | 22-1/4" to 31-1/4" |
Details
Fastening Tool Item | Socket Bit |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Item | Une-T Desk,Connect 8,Fusion Maple |
Color Top | Fusion Maple |
SAE or Metric | SAE, Metric |
Color | Fusion Maple |
Top Material | Laminate |
Series | UNE-T Connect 8 |
Description
Une-T Desk,Connect 8,Fusion Maple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 5/16X2 - .030Cr - Blaze Endmill (61B050004)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- EAZYPOWER Socket Adapter Set, 1/4", 9 pcs. (73310)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L622)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- VEGA Impactech Hex 3Mm Insert Bit x 1 (P125H030A)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- Une-T Desk Screwdrivers and Nutdrivers