Shop All Screwdriver Bits
Une-T Desk
Une-T Desk Connect 8, Banister Oak
Mfr # UNE7215-ADJ-32
Zoro # G9515637
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminate
- Frame Material Medium Density Fiberboard
- Top Material Laminate
- SAE or Metric SAE, Metric
- Width 32-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7215-ADJ-32
- Zoro # G9515637
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Width | 32-1/2" |
Overall Depth | 22" |
Height | 22-1/4" to 31-1/4" |
Details
Fastening Tool Item | Socket Bit |
Material | Laminate |
Frame Material | Medium Density Fiberboard |
Top Material | Laminate |
SAE or Metric | SAE, Metric |
Item | Une-T Desk,Connect 8,Banister Oak |
Color | Oak |
Series | UNE-T Connect 8 |
Color Top | Oak |
Description
Une-T Desk,Connect 8,Banister Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53418)
- ECLIPSE TOOLS QuikCrimp 12 Ton Battery Operated Crimpe (902-600)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- K-TOOL INTERNATIONAL Torx Socket, External, 1/2" Drive, E-18 (KTI-22688)
- EAZYPOWER Tee Star Security Power Bit, T25, 3-1/2" (80756)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XM-5PK)
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x60)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- Une-T Desk Screwdrivers and Nutdrivers