Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Montana Walnut, Width: 60"
Mfr # UNE7071-ADJ-66
Zoro # G9515768
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Medium Density Fiberboard
- Material Laminate
- SAE or Metric SAE, Metric
- Height 22-1/4" to 31-1/4"
- Overall Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7071-ADJ-66
- Zoro # G9515768
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Overall Depth | 24" |
Width | 60" |
Details
Fastening Tool Item | Socket Bit |
Item | Une-T Desk,2 Student,MT Wal. |
Frame Material | Medium Density Fiberboard |
Material | Laminate |
SAE or Metric | SAE, Metric |
Type | 2-Student Table |
Color | Montana Walnut |
Series | UNIT |
Top Material | Laminate |
Description
Une-T Desk,2 Student,MT Wal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 6" LENG (GP29166F)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 8F-10R, PK5 (485-3X-5PK)
- MALCO 2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8") (MSHLC1)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- VEGA Phillips 3 Power Bit x 3-1/2" Extra Har (190P3AX)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T27H, 1-15/16"L (T27HX1-15/16)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16 (P165MN716)
- Une-T Desk Screwdrivers and Nutdrivers