Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Montana Walnut, Width: 48"
Mfr # UNE7138-ADJ-66
Zoro # G9515740
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22-1/4" to 31-1/4"
- Frame Material Medium Density Fiberboard
- Material Laminate
- Overall Depth 20"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7138-ADJ-66
- Zoro # G9515740
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Overall Depth | 20" |
Width | 48" |
Details
Fastening Tool Item | Socket Bit |
Item | Une-T Desk,2 Student,MT Wal. |
Frame Material | Medium Density Fiberboard |
Material | Laminate |
SAE or Metric | SAE, Metric |
Top Material | Laminate |
Color | Montana Walnut |
Series | UNIT |
Type | 2-Student Table |
Description
Une-T Desk,2 Student,MT Wal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- WIHA Stubby Combination Bit Set, Pieces 6 (38048)
- WILDE 9" CURVED TIP LOCK RING PLIERS-SATIN-BULK (G408.NP/BB)
- VERMONT GAGE Pin Gage, Minus, 0.627 In, Black (911262700)
- VEGA Torx 15 Power Bit x 2 (150T15A)
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- CTA MANUFACTURING STUBBY PHILLIPS #2 BIT (CTA9772)
- BONDHUS Insert Bit (31038)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BX-5PK)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- VEGA Ball-End Hex, 3 mm Bit x 1 in (125BP030A)
- Une-T Desk Screwdrivers and Nutdrivers