Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Grey Nebula, Width: 60"
Mfr # UNE7071-ADJ-25
Zoro # G9515576
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22-1/4" to 31-1/4"
- Type Student Desk
- Series UNE-T 2-Student Tables with T Legs
- SAE or Metric SAE, Metric
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7071-ADJ-25
- Zoro # G9515576
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Overall Depth | 24" |
Width | 60" |
Details
Fastening Tool Item | Socket Bit |
Type | Student Desk |
Series | UNE-T 2-Student Tables with T Legs |
SAE or Metric | SAE, Metric |
Material | Laminate |
Item | Une-T Desk,2 Student,Grey Nebula |
Top Material | Laminate |
Color | Gray Nebula |
Frame Material | Medium Density Fiberboard |
Description
Une-T Desk,2 Student,Grey Nebula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH UNIT-RD 1.375 BB 730BB (730BB-1-3/8)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- EAZYPOWER 13269 No. 12 Spanner Security Insert Tip Bit (875727)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- VEGA Torq-Set 6 Insert Bit x 1" Tin (125TS06-TI)
- FASTENMASTER DRIVER BIT FASTLOK 2PK (FMTTAPT40BIT2PK)
- ECLIPSE TOOLS Robertson Sty 1" Insert Bit Set, Size S1 (902-390)
- Une-T Desk Screwdriver Bits