Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Grey Nebula, Width: 48"
Mfr # UNE7138-ADJ-25
Zoro # G9515725
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Nebula
- Material Laminate
- SAE or Metric SAE, Metric
- Frame Material Medium Density Fiberboard
- Type 2-Student Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7138-ADJ-25
- Zoro # G9515725
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Overall Depth | 20" |
Width | 48" |
Details
Fastening Tool Item | Socket Bit |
Color | Gray Nebula |
Material | Laminate |
SAE or Metric | SAE, Metric |
Item | Une-T Desk,2 Student,Grey Nebula |
Frame Material | Medium Density Fiberboard |
Type | 2-Student Table |
Top Material | Laminate |
Series | UNIT |
Description
Une-T Desk,2 Student,Grey Nebula
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- HHIP 1-1/16" Combination Wrench (7023-1018)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3212)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- ROTOZIP Metal Cutting Bit, 5/32 In. Dia., Carbide (XB-MC1)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No4 To (170-4)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28336)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", Square Drive, PK5 (SZ-24-5PK)
- Une-T Desk Screwdrivers and Nutdrivers