Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Fusion Maple, Width: 60"
Mfr # UNE7071-ADJ-94
Zoro # G9515698
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24"
- Frame Material Medium Density Fiberboard
- Color Fusion Maple
- Top Material Laminate
- Type Student Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7071-ADJ-94
- Zoro # G9515698
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Depth | 24" |
Width | 60" |
Height | 22-1/4" to 31-1/4" |
Details
Fastening Tool Item | Socket Bit |
Frame Material | Medium Density Fiberboard |
Color | Fusion Maple |
Top Material | Laminate |
Type | Student Table |
SAE or Metric | SAE, Metric |
Item | Une-T Desk,2 Student,Fusion Maple |
Series | UNIT |
Material | Laminate |
Color Top | Fusion Maple |
Description
Une-T Desk,2 Student,Fusion Maple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 7", 18 Hose (D1750)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA525)
- DEWALT Replacement Center Blade for DW890 (DW8901)
- MAYHEW Telescoping Inspection Mirror (17150)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- BOSCH 8PC 2 Torx PWR Bit Set (CCSTV208)
- EAZYPOWER Insert Power Bit, 5.0mm, 2" (19277)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3205X-5PK)
- CENTURY DRILL & TOOL Square Screwdriving Bit #3 Power 2" S2 Steel 125Pc (60253)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- Une-T Desk Screwdrivers and Nutdrivers