Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Fusion Maple, Width: 48"
Mfr # UNE7138-ADJ-94
Zoro # G9515689
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fusion Maple
- Top Material Laminate
- Frame Material Medium Density Fiberboard
- Type 2-Student Table
- Series UNIT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7138-ADJ-94
- Zoro # G9515689
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 22-1/4" to 31-1/4" |
Width | 48" |
Overall Depth | 20" |
Details
Fastening Tool Item | Socket Bit |
Color | Fusion Maple |
Top Material | Laminate |
Frame Material | Medium Density Fiberboard |
Item | Une-T Desk,2 Student,Fusion Maple |
Type | 2-Student Table |
Series | UNIT |
Material | Laminate |
SAE or Metric | SAE, Metric |
Color Top | Fusion Maple |
Description
Une-T Desk,2 Student,Fusion Maple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hepa Filter (VF6000)
- K-TOOL INTERNATIONAL Needle Scaler Attachment (KTI83090)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- GREENLEE Knock Out Punch (K3P-2)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222X-5PK)
- SUPERIOR STEEL T20 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT120-50PK)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28337)
- VEGA Torx 45 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T45SB)
- VEGA Hex Tamper 3/32 Insert Bit x 1 (125HT0664A)
- VEGA INDUSTRIES Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- EAZYPOWER Mini Joiner Biscuits, No. 20, PK50 (30022)
- Une-T Desk Screwdrivers and Nutdrivers