Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Banister Oak, Width: 60"
Mfr # UNE7071-ADJ-32
Zoro # G9515777
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oak
- Frame Material Medium Density Fiberboard
- Type 2-Student Table
- Material Laminate
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7071-ADJ-32
- Zoro # G9515777
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Width | 60" |
Overall Depth | 24" |
Height | 22-1/4" to 31-1/4" |
Details
Fastening Tool Item | Socket Bit |
Color | Oak |
Frame Material | Medium Density Fiberboard |
Type | 2-Student Table |
Material | Laminate |
SAE or Metric | SAE, Metric |
Series | UNIT |
Item | Une-T Desk,2 Student,Banister Oak |
Top Material | Laminate |
Color Top | Oak |
Description
Une-T Desk,2 Student,Banister Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP4424W)
- DEADON Nail Puller, Exhumer, 10-5/8" (EX9)
- BESSEY 20 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800J-20)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x18)
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 5/32x2 in. (69223)
- URREA Heavy-duty 1/4” hex power drive TorxTorx T7X1-15/16 bits (16000X)
- VEGA Ball-End Hex, 5/32 in Bit x 2 in (150BP1064A)
- TITAN ® 1/4 in. Drive Teardrop Ratchet (66101)
- TITAN Star Bits Set, Tampr Restnt, 5 pt., 13 pcs. (16137)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- Une-T Desk Screwdrivers and Nutdrivers