Shop All Screwdriver Bits
Une-T Desk
Une-T Desk 2 Student, Banister Oak, Width: 48"
Mfr # UNE7138-ADJ-32
Zoro # G9515731
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2-Student Table
- Overall Depth 20"
- Color Oak
- Height 22-1/4" to 31-1/4"
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Une-T Desk
- MFR # UNE7138-ADJ-32
- Zoro # G9515731
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Depth | 20" |
Height | 22-1/4" to 31-1/4" |
Width | 48" |
Details
Fastening Tool Item | Socket Bit |
Type | 2-Student Table |
Item | Une-T Desk,2 Student,Banister Oak |
Color | Oak |
Material | Laminate |
SAE or Metric | SAE, Metric |
Frame Material | Medium Density Fiberboard |
Color Top | Oak |
Series | UNIT |
Top Material | Laminate |
Description
Une-T Desk,2 Student,Banister Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8443)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- VEGA Square 2 Power Bit x 2" Tin (150R2A-TI)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X1-15/16 bits (16028X)
- VEGA Impactech Square 3 Insert Bit x 1 (P125R3A)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- Une-T Desk Screwdrivers and Nutdrivers