Shop All Drip Irrigation Accessories
Underhill
Underhill MicroEase 5/8" Compression Hose End Cap Replacement
Mfr # MEP-CEC700
Zoro # G102696900
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25
- Width 1.5
- Height 1.25
- Outside Diameter 0.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Underhill
- MFR # MEP-CEC700
- Zoro # G102696900
- Country of Origin Unknown
- Category Drip Irrigation Accessories
Dimensions
Length | 2.25 |
Width | 1.5 |
Height | 1.25 |
Outside Diameter | 0.08 |
Description
5/8" hose end cap replacement for Underhill Microease professional drip irrigation kits (Item Nos. 147717 and 147718).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER GARDEN HOE FG HDL 58.25"" (ATJ-FV)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxSlip (MHT101)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- ORBIT 12x6 Cut Off Riser (37227)
- GREENGRASS 9000177045 1500 Watt 120 V Universal Flange Water Heater Element (GR159426)
- EAT-IN R67 0.5 in. Female Pipe Thread x 0.5 in. Male Pipe Thread Riser Adapter (EA135167)
- ORBIT Full-Circle Drip Irrigation Emitter 16 gph (67100)
- ORBIT PRO MIST COOLING SYS3/8"" (20090)
- MIDWEST CONTROL Hose Splitter, Brass Garden, 3/4" GHT (G-GHC2)
- Underhill Watering & Irrigation