Shop All Garden Hoses
Underhill
UltraMax Clear Reinforced Multi-Purpose Hose 1" Dia x 125' L
Mfr # H10-125C
Zoro # G507052134
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 18
- Hose Color Clear
- Width (In.) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Underhill
- MFR # H10-125C
- Zoro # G507052134
- UPC # 732185004961
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Length | 18 |
Width (In.) | 18 |
Details
Hose Color | Clear |
Description
A lightweight yet durable option for home and professional use, this multipurpose UltraMax hose is suitable for a variety of light to mediumduty applications, such as gardens, golf course greens, sports fields and commercial spaces It's lighter than most traditional rubber hoses, so you can effortlessly transport it directly to your plants, trees, shrubs and grassy areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky TSURUGI CURVE Professional 375mm LG Teeth Blade Only (455-37)
- WATERWAY Front Access Lid- White (5193030)
- STENS Air Filter Pre Filter Combo Kawasaki 4 Cycle Engine Fh601V (100-622)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Orange (60-12722)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CONTINENTAL Water/Garden Leader Hose (CWH100-06FF)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools SRM-90 75 ft. Wall Mount Mighty Hose Reel (157004)
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green (001-0109-1200)
- ZORO SELECT Water Hose, Cold, Rubber/PVC, 50 ft., Black (423H99)
- TEKNOR APEX Neverkink 5/8 In. Dia. x 75 Ft. L. Extra Heavy-Duty Garden Hose (8644-75)
- ELEMENT Unvrsl Leader Hose 10' (REM10ACE)
- Underhill Watering & Irrigation