Shop All Nozzles & Wands
Underhill
Prospray Gun Gold Series
Mfr # NG200-P
Zoro # G302682932
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold/Black
- Length 8.3
- Height 1.4
- Width 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Underhill
- MFR # NG200-P
- Zoro # G302682932
- UPC # 732185004336
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Dimensions
Length | 8.3 |
Height | 1.4 |
Width | 5.8 |
Details
Color | Gold/Black |
Description
Underhill's ProSpray Gold Series Nozzle gives your garden hose big-time variable spray capability with a small-time price. Long-lasting quality comes from powder-coated brass and metal-zinc construction, with additional long-lasting comfort from the plush rubber grip and locking clip. Go from a tight jet to a wide fan with just a twist of the end. Undeniable quality and performance are part of the Gold Series from Underhill, featuring a no-leak design with smooth operation and high-pressure performance.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- NYLGLO California State Flag, 3x5 Ft (140460)
- LOGO BRANDS LSU 24 Can Cooler (162-63)
- MOSMATIC High Pressure Gun, Weep, 4000 PSI (29.082)
- UNDERHILL Underhill Gold Series PatternMaster Thumb Control Nozzle (NG250-8S)
- UNDERHILL Magnum Ultramax Premium Pro Turboshift (NG650-DFH-75)
- UNDERHILL Powerblast Super Sweeper 2" Power Nozzle, 3/4" Hose Thread Inlet (SN2-75)
- UNDERHILL Underhill PowerBlast MultiMax Adjustable 3/4" Nozzle (GNA-75)
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- UNDERHILL Patternmaster Gold Series Nozzle (NG200-8S)
- LANDSCAPERS SELECT Garden Waterng 3Pc 2Spray/Wand (GW53501+GN434541+)
- Underhill Nozzles & Wands