Shop All Nozzles & Wands
Underhill
Patternmaster Gold Series Nozzle
Mfr # NG200-8S
Zoro # G002682935
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold/Black
- Height 2.1
- Length 8.2
- Width 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Underhill
- MFR # NG200-8S
- Zoro # G002682935
- UPC # 732185004343
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Dimensions
Height | 2.1 |
Length | 8.2 |
Width | 5.7 |
Details
Color | Gold/Black |
Description
With eight selectable spray patterns, Underhill's gives your garden hose unbeatable versatility. Long-lasting quality comes from powder-coated brass and stainless steel construction, with long-lasting comfort from the plush rubber grip. Undeniable quality and performance are part of the Gold Series from Underhill, featuring a no-leak design with smooth operation and high-pressure performance.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 52 041 09 (52 041 09-S)
- LOGO BRANDS Illinois Elite Chair (151-12E)
- BRIGGS & STRATTON Wheel (706319)
- SPORT SUPPLY GROUP Wilson Evolution Intermediate Basketball (1013917)
- UNDERHILL Prospray Gun Gold Series (NG200-P)
- UNDERHILL Magnum Ultramax Premium Pro Turboshift (NG650-DFH-75)
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- UNDERHILL Underhill Gold Series PatternMaster Thumb Control Nozzle (NG250-8S)
- UNDERHILL Underhill PowerBlast MultiMax Adjustable 3/4" Nozzle (GNA-75)
- ALL-SOURCE Gilmour Swivel Connect Metal 8-Pattern Thumb Control Nozzle (825502-1001)
- GILMOUR Polymer Stemwater Nozzle & Pistol Grip - Medium (305-805642-1011)
- Underhill Nozzles & Wands