Shop All Nozzles & Wands
This Product is Discontinued
Underhill
Magnum Solid Metal Industrial Water Nozzle (Discontinued)
Mfr # NG450
Zoro # G102682927
This Product is Discontinued
Key Features
- Height 2.6
- Width 4.8
- Outside Diameter 0.63
- Length 8.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Underhill
- MFR # NG450
- Zoro # G102682927
- UPC # 732185001151
- Country of Origin Unknown
- Category Nozzles & Wands
Dimensions
Height | 2.6 |
Width | 4.8 |
Outside Diameter | 0.63 |
Length | 8.3 |
Description
This firehose-quality Underhill Magnum Solid Metal Industrial Water Nozzle is as tough as they come. It has no plastic internal parts to break, stick or wear out and has a solid metal internal body that holds up to years of rough use. Optional 1" brass adapter, , is available.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.