Shop All Sprinkler Valves & Hose Swivels
Underhill
Cv075H High Flow Solid Brass Control Valve 3/4-Inch Hose Thread
Mfr # CV075H
Zoro # G702682891
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.1
- Height 2
- Width 3.2
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Underhill
- MFR # CV075H
- Zoro # G702682891
- UPC # 732185002448
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Overall Length | 5.1 |
Height | 2 |
Width | 3.2 |
Details
Color | Brass |
Description
More than a shutoff valve, the High Flow Solid Brass Control Valve from Underhill offers a peace of mind for heavy duty situations. The solid brass construction and extra large opening allows this valve to withstand up to 23 gallons per minute of flow and extreme temperature fluctuation. With an easy thumb-valve and compatibility with virtually any Underhill nozzle, this valve offers season after season of performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Netting Spike, 1/4" L, Silver, PK100 (ni-sp00)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 32" (55-789-151501-00)
- JOBES ORGANIC ROSE SPIKES 10PK (4128)
- HYDRORAIN Coupling, 1 in. FBT, 350 psi (03110)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08676)
- MOSMATIC Swivel, In-Line, SS, 3/8" NPTF x 3/8" NPTM (31.902)
- DRAMM Brass Shut-Off Valve for Watering Handles (73300)
- ZORO SELECT Hose Swivel, 3/4 In, MHT x FPT, Brass (4NDP3)
- ZORO SELECT Valve Control Key, 30 In, Steel (4NDR1)
- KENYON EZ Out T Handle, 1/2" and 3/4", Aluminum (41255)
- Underhill Sprinkler Valves & Hose Swivels