Shop All Enclosure Covers & Accessories
Underhill
5/8" Proline Hose Gold 100' Length
Mfr # H58-100PRO-G
Zoro # G402680210
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5
- Width 14.2
- Length 14.2
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Underhill
- MFR # H58-100PRO-G
- Zoro # G402680210
- UPC # 732185004404
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.5 |
Width | 14.2 |
Length | 14.2 |
Details
Color | Tan |
Description
Underhill ProLine Hose GOLD features machined brass fittings, all weather performance and this ultra flexible lightweight hose is lighter than comparable commercial quality hose. Made of super heavy-duty TPE material sor superior abrasion resistance in all weather.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- NVENT HOFFMAN Hazardous Location Hole Seals, 1.38x1.38 (EXAS050SS6)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- SWIVEL 24 in. Low Profile Downspout Extender - Black (SW945850)
- Underhill Enclosure Covers & Accessories