Shop All Enclosure Covers & Accessories
This Product is Discontinued
Underhill
3/4" Proline Hose Gold 75' Length (Discontinued)
Mfr # H75-075PRO-G
Zoro # G702680187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6.8
- Width 15.2
- Length 15.2
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Underhill
- MFR # H75-075PRO-G
- Zoro # G702680187
- UPC # 732185004435
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.8 |
Width | 15.2 |
Length | 15.2 |
Details
Color | Tan |
Description
Underhill ProLine Hose GOLD features machined brass fittings, all weather performance and this ultra flexible lightweight hose is lighter than comparable commercial quality hose. Made of super heavy-duty TPE material sor superior abrasion resistance in all weather.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.