Shop All Garden Hose Fittings
Underhill
1" Hose Adapter
Mfr # A-BA107MF
Zoro # G302696700
original price:
$22.95
11% off
new price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5
- Height 1
- Tube Inside Dia. 0.1
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Underhill
- MFR # A-BA107MF
- Zoro # G302696700
- UPC # 732185000994
- Country of Origin Unknown
- Category Garden Hose Fittings
Dimensions
Length | 5.5 |
Height | 1 |
Tube Inside Dia. | 0.1 |
Width | 3.5 |
Description
Attach 1" hose fittings to 3/4" faucets with this 1" male x 3/4" female hose adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Arm-Idler (703-2463-0637)
- DESIGN TOSCANO Illuminated Bavarian-Style Holiday Nutcracker Statue (DB477008)
- BRIGGS & STRATTON Solenoid, L-Bracket (1755381YP)
- BIRD-X Bird Repeller, Electronic, 110dB, 12W (SBXP-PRO-1)
- UNDERHILL Underhill Hose Repair 5/8" Male Brass Mender (HRBM-58-M)
- UNDERHILL Twist-Ease Hose Kink Remover - 1" (HSF-100)
- UNDERHILL Solid Metal Industrial Water Nozzle (A-BA107 FM)
- UNDERHILL Underhill 5/8" Hose Diameter Brass Female Mender with Clamp (HR-58F)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Female Mender with Clamp (HR-75F)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Male Mender with Clamp (HR-75M)
- DEEP DRIP WATERING STAKE 36"" (36GKDD)
- Underhill Watering & Irrigation