Shop All Truck Bed Covers
Undercover
UX 2020 HD GM 8FT
Mfr # UX12026
Zoro # G710951415
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Color Black
- Installation Type Clamp-On
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX12026
- Zoro # G710951415
- UPC # 840114300302
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Color | Black |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Finish | Matte |
Material | Aluminum |
Type | Hard Folding |
Drilling Required | Drilling Not Required |
Locking Type | Non-Lockable |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Throttle Position Sensor, Th128 (TH128)
- NGK G-POWER PLATINUM SPARK PLUG(PR-EA/BX-4) (3547)
- CHAMPION SPARK PLUGS Spark Plug, N12YC (130591)
- DONALDSON Lube Filter, Spin-On Full Flow, P554407 (P554407)
- UNDERCOVER 15-C F150 EXT/CREW CAB 5.5FT SB FLEX TONNEAU COVER (FX21019)
- UNDERCOVER 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO)5.8FT CREW/EXT ARMORFLEX (AX12022)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER TONNO HARD TILTING PAINTED TiltUp Lockable Carbonized Gary Vehicle Colour Code M7 ABS Composit (UC2208L-M7)
- UNDERCOVER ULTRA FLEX 2019 CHEVROLE (UX12024)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01151)
- Undercover Truck Bed & Tailgate Accessories