Shop All Truck Bed Covers
Undercover
UX 2019 GM 1500 6.5
Mfr # UX12023
Zoro # G010951481
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Folds/Panels 2 Folds/ 3 Panels
- Type Hard Folding
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX12023
- Zoro # G010951481
- UPC # 192631024217
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Hard Folding |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Finish | Matte |
Installation Type | Clamp-On |
Locking Type | Non-Lockable |
Color | Black |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Strainer, P169020 (P169020)
- LUMAPRO Miniature Lamp, 624, 10W, G6, 28V, PK10 (624-10PK)
- REGISTRY Glass Cleaning Cloth (BLJ270404007)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- UNDERCOVER 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO)5.8FT CREW/EXT ARMORFLEX (AX12022)
- UNDERCOVER NEW STYLE LOCKS 2ND GENERATION W/KEYS (PAIR) (AS1001CL)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- UNDERCOVER ULTRA FLEX 2019 CHEVROLE (UX12024)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- UNDERCOVER TONNO REPLACEMENT COMPONENTS Replacement For Premium Hard TriFold Single (FL4210PR)
- DUCK COVERS Weather Defender Grey Standard Bed LWB Truck Cover (A3T241)
- Undercover Truck Bed & Tailgate Accessories