Shop All Truck Bed Covers
Undercover
UX 17-20 SD 8FT
Mfr # UX22026
Zoro # G710951385
Free Shipping & Returns
Not eligible for select promotions
$1,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Drilling Required Drilling Not Required
- Finish Matte
- Installation Type Clamp-On
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX22026
- Zoro # G710951385
- UPC # 840114300456
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Drilling Required | Drilling Not Required |
Finish | Matte |
Installation Type | Clamp-On |
Material | Aluminum |
Locking Type | Non-Lockable |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Type | Hard Folding |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Extended Lube Cross & Bearing Kit, 6N 4" x4" x1" (A-201-0600)
- SOUTHCO Pop-Out Knob Latch Plastic Chrome Plated Fixed Grip Threaded B (M1-2A-13-1)
- AFTERMARKET FUEL VALVE SERVICE GROUP 7S9891 7S8722 8N4694 FOR FREE SHIPPING (8N8796)
- DEE ZEE 99-16 F250/F350 SUPERDUTY RUNNING BOARD NXC BRACKET KIT (DZ16326)
- UNDERCOVER ULTRA FLEX 2022-C TUNDRA 5.5FT BED (UX42017)
- UNDERCOVER 14-18 GM & 19 2500/3500 HD 8FT BED UNDERCOVER ARMOR FLEX WITHOUT CARBONPRO BED (AX12025)
- UNDERCOVER 07-14 SILVERADO/SIERRA 6.5FT BED W/O CARGO SYSTEM W/FACTORY BEDCAPS FLEX (FX11009)
- UNDERCOVER 14-16 SILVERADO 1500 STD/DOUBLE/CREW 6.5FT SB WA8555 41 (GBA) BLACK LU (UC1126L-41)
- UNDERCOVER 17-C HONDA RIDGELINE 5FT BED ULTRA FLEX BLACK TEXTURED TONNEAU COVER (UX82000)
- UNDERCOVER 17-C TUNDRA 5.5FT SHORT BED CREW MAX 1H5-CEMENT GRAY UNDERCOVER LUX (UC4116L-1H5)
- LEER Flush Mount Hard Folding Tonneau Cover, 650112 (56FF16)
- Undercover Truck Bed Covers