Shop All Truck Bed Covers
Undercover
ULTRA FLEX 2022-C TUNDRA 5.5FT BED
Mfr # UX42017
Zoro # G110951442
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Material Aluminum
- Drilling Required Drilling Not Required
- Locking Type Non-Lockable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX42017
- Zoro # G110951442
- UPC # 840114320485
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Material | Aluminum |
Drilling Required | Drilling Not Required |
Locking Type | Non-Lockable |
Installation Type | Clamp-On |
Folds/Panels | 2 Folds/ 3 Panels |
Color | Black |
Finish | Matte |
Type | Hard Folding |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA T TAP RED 22/18GA (RTT)
- GATES Hi-Power II Belts, B107 (B107)
- HUSKY TOWING TRAILER JACKS, JACK, 1000# TOP WIND A-FRAME BULK (88126)
- PARKER Air Brake Tubing, 3/16 In. OD, Blk (PFT-3A-BLK-100)
- UNDERCOVER 09-16 RAM (NO DUALLY, NO RAM BOX, NO 09 RAM 2500) 6.5FT SHORT BED ELITE (UC3078)
- UNDERCOVER 17-C TUNDRA 5.5FT SHORT BED CREW MAX 1H5-CEMENT GRAY UNDERCOVER LUX (UC4116L-1H5)
- UNDERCOVER 16-17 TITAN 5.5FT SB CREW CAB UNDERCOVER SE LID (UC5076)
- UNDERCOVER 14-18 GM & 19 2500/3500 HD 8FT BED UNDERCOVER ARMOR FLEX WITHOUT CARBONPRO BED (AX12025)
- UNDERCOVER UX 17-20 SD 8FT (UX22026)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- BEDSLIDE Universal Install Kit (BSA-RIVKT)
- Undercover Truck Bed Covers