Shop All Truck Bed Covers
Undercover
ULTRA FLEX 2019 FORD RAN
Mfr # UX22022
Zoro # G610951218
Free Shipping & Returns
Not eligible for select promotions
$1,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Color Black
- Finish Matte
- Drilling Required Drilling Not Required
- Folds/Panels 2 Folds/ 3 Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # UX22022
- Zoro # G610951218
- UPC # 192631022466
- Country of Origin United States
- Category Truck Bed Covers
Details
Promotion Restriction | Not eligible for promotion |
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Color | Black |
Finish | Matte |
Drilling Required | Drilling Not Required |
Folds/Panels | 2 Folds/ 3 Panels |
Material | Aluminum |
Locking Type | Non-Lockable |
Type | Hard Folding |
Installation Type | Clamp-On |
Description
Hard Folding, Low Profile, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Black Matte, Aluminum, Non-Lockable, Bed Rail Compatible/ Bed Cap Compatible
- •Non-Lockable
- •Ultra Low-Profile Design With A Stylish Matte Black Finish
- •Carpeted Under Panels Provide A Finished OEM Look
- •Dual Action Tailgate Seal For Easy Operation
- •Ultra Flex Is An Easy Clamp-On Application
- •Can Be Installed And Removed Easily With Newly Designed L-Rail’s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 6" Oval Rvrs 6 Led Wht Grmt Mnt Clr Lens 3Pole (TQ T66-WCRT-1)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- SPEC-D TUNING 06 Nissan 350Z Projector Headlights Chrome (LHP-350Z06-RS)
- ZEROSTART Engine Heater, 1250W, 120V, International (3500163)
- UNDERCOVER 17-C HONDA RIDGELINE 5FT BED ULTRA FLEX BLACK TEXTURED TONNEAU COVER (UX82000)
- UNDERCOVER 19-C SILVERADO 1500 5.8FT (NBS) SMOOTH-READY TO PAINT UNDERCOVER ELITE (UC1178S)
- UNDERCOVER REPL STRUT # 3076LPBU (IH1212GS)
- UNDERCOVER 07-16 TOYOTA TUNDRA W/ CA (UX42008)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- UNDERCOVER 21-C F150 CREW CAB 5.5 FT BED-BLACK TEXTURED UNDERCOVER ELITE (UC2208)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/3 x 11-1/2 Foot (DTR5511)
- Undercover Truck Bed Covers