Shop All Truck Bed Covers
Undercover
TUNDRA 5.5' 07-13
Mfr # FX41008
Zoro # G510951318
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Locking Type Non-Lockable
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # FX41008
- Zoro # G510951318
- UPC # 897197405011
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Front Hinge Allows Entire Tonneau to Flip Up When Folded |
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Locking Type | Non-Lockable |
Color | Black |
Installation Type | Clamp-On |
Finish | Semi-Gloss Textured |
Folds/Panels | 2 Folds/ 3 Panels |
Type | Hard Folding |
Drilling Required | Drilling Not Required |
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Non-Lockable, Black Semi-Gloss Textured, Black, Aluminum
- •Non-Lockable
- •Low-Profile Design With An UV Protective Black Finish
- •Aluminum Top Skin Panel
- •Three Secure Driving Positions, With 100 Percent Bed Access
- •Dual Action Tailgate Seal
- •Easy To Install And Remove With Clamp-On Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- VELVAC 4 Way-Three Position-Rotary Valve (320179)
- SHIELDS Shields Marine Shieldsflex 2 Water Exhaust Series 250 Hose with Wire (116-250-3120-24)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.50 Oz, PK25 (P050ZU)
- UNDERCOVER 17-C HONDA RIDGELINE 5FT BED ULTRA FLEX BLACK TEXTURED TONNEAU COVER (UX82000)
- UNDERCOVER 07-C TUNDRA CREWMAX 5.5FT BED W/O CARGO SYSTEM FLEX COVER (FX41007)
- UNDERCOVER FLEX 2019 CHEVROLET SILV (FX11024)
- UNDERCOVER 15-C F150 EXT/CREW CAB, 5.5FT SB LUX LID YZ - OXFORD WHITE (UC2156L-YZ)
- UNDERCOVER TONNO REPLACEMENT COMPONENTS Replacement For Premium Hard TriFold Single (FL4210PR)
- UNDERCOVER 04-14 FORD F150 , 6.5' SB (UX22004)
- BAK INDUSTRIES 08-16 F250/F350 SUPER DUTY STD/SUPER/CREW CAB 6FT 9IN BAKFLIP FIBERMAX (1126310)
- Undercover Truck Bed Covers