Shop All Truck Boxes
Undercover
SWING CASE 19 RAM DRIVERS SIDE
Mfr # SC302D
Zoro # G510951608
Free Shipping & Returns
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 8-1/2 Inch
- Color Black
- Body Material Plastic
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # SC302D
- Zoro # G510951608
- UPC # 816391029069
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-1/2 Inch |
Height | 16 Inch |
Length | 34 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Type | Wheel-Well |
Lid Style | Standard Profile |
Handle Type | Twist Lock |
Number of Doors | 1 Lid |
Volume Capacity | 2.6 Cubic Feet |
Surface Design | Smooth |
With Tray | Yes |
Description
Left Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic: 34 Inch Length x 8-1/2 Inch Width x 16 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- ILC Replacement For BATTERIES AND LIGHT BULBS 112 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L85H-8)
- POWERBUILT Antenna Wrench (640922)
- STENS Belt Rack (785-726)
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- UNDERCOVER 2017 FORD SD 250/350, ANY (SC205P)
- UNDERCOVER F-150, 2015, PASSENGER (SC203P)
- UNDERCOVER 97-14 F150(EXCEPT 00-04 SUPERCREW) PASSENGER SIDE SWING CASE (SC201P)
- UNDERCOVER SC 2019 GM 1500 (SC104D)
- UNDERCOVER SWING CASE 19 RAM PASSENGER SIDE (SC302P)
- UWS Double-Door Top Truck Tool Box, 90", TBTS-90 (TBTS-90)
- Undercover Truck Bed & Tailgate Accessories