Shop All Truck Boxes
Undercover
SC 2020 GM HD
Mfr # SC105D
Zoro # G610951560
product price: $243.29
/ea
Free Shipping & Returns
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 8-3/16 Inch
- Color Black
- Body Material Plastic
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Undercover
- MFR # SC105D
- Zoro # G610951560
- UPC # 192631029588
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-3/16 Inch |
Height | 15-1/4 Inch |
Length | 31-3/4 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Handle Type | Twist Lock |
Volume Capacity | 2.3 Cubic Feet |
Lid Style | Standard Profile |
Number of Doors | 1 Lid |
Type | Wheel-Well |
Surface Design | Smooth |
With Tray | Yes |
Description
Left Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic, 31-3/4 Inch Length x 8-3/16 Inch Width x 15-1/4 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- GATES Hi-Power II Belts, B138 (B138)
- KELLEY Lenses, Green Lens Only 2"X 4" Oval (061-244A)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- UNDERCOVER CHVY 15-3507-13 (SC100D)
- UNDERCOVER SWING CASE 19 RAM DRIVERS SIDE (SC302D)
- UNDERCOVER SWING CASE 19 RAM PASSENGER SIDE (SC302P)
- UNDERCOVER 2017 FORD SD 250/350, ANY (SC205P)
- UNDERCOVER 19-C RANGER PASSENGER SIDE UNDERCOVER SWINGCASE (SC206P)
- UNDERCOVER SC 2019 GM 1500 (SC104D)
- UWS Gull Wing Crossover Tool Box, 69", TBD-69 (TBD-69)
- Undercover Truck Bed & Tailgate Accessories