Shop All Truck Boxes
Undercover
SC 2019 GM 1500
Mfr # SC104P
Zoro # G510951592
product price: $243.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-3/16 Inch
- Color Black
- Body Material Plastic
- Finish Textured
- Height 15-1/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Undercover
- MFR # SC104P
- Zoro # G510951592
- UPC # 192631021896
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-3/16 Inch |
Height | 15-1/4 Inch |
Length | 32-3/4 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Handle Type | Twist Lock |
Type | Wheel-Well |
Number of Doors | 1 Lid |
Volume Capacity | 2.4 Cubic Feet |
Lid Style | Standard Profile |
Surface Design | Smooth |
With Tray | Yes |
Description
Right Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic, 32-3/4 Inch Length x 8-3/16 Inch Width x 15-1/4 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Tire Repair Tool Kit, 45 pcs. (7445)
- CAMPBELL CHAIN & FITTINGS TOW CHAIN 5/16""X20'YLW (0513578)
- DAYCO 92 Sarlo Industrial Belt, Bx64 (BX64)
- ATTWOOD Garelick EEz-in Fixed Overall Height 2.875 Seat Base, Ribbed Stanchion, Satin Anodized Finish (75532)
- UNDERCOVER 19-C RANGER DRIVERS SIDE UNDERCOVER SWINGCASE (SC206D)
- UNDERCOVER DODGE 15-3502-13 (SC300D)
- UNDERCOVER 19-C RANGER PASSENGER SIDE UNDERCOVER SWINGCASE (SC206P)
- UNDERCOVER SWING CASE 19 RAM DRIVERS SIDE (SC302D)
- UNDERCOVER SC 2019 GM 1500 (SC104D)
- UNDERCOVER F-150, 2015, PASSENGER (SC203P)
- WEATHER GUARD ALL-PURPOSE CHEST - ALUMINUM MATTE BLACK FINISH (674-52-01)
- Undercover Truck Boxes