Shop All Truck Boxes
Undercover
SC 2019 GM 1500
Mfr # SC104D
Zoro # G810951636
Free Shipping & Returns
Not eligible for select promotions
$243.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-3/16 Inch
- Color Black
- Body Material Plastic
- Finish Textured
- Height 15-1/4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Undercover
- MFR # SC104D
- Zoro # G810951636
- UPC # 192631021889
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 8-3/16 Inch |
Height | 15-1/4 Inch |
Length | 31-3/4 Inch |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Body Material | Plastic |
Finish | Textured |
Lid Type | Lockable Lid |
Lid Style | Standard Profile |
Number of Doors | 1 Lid |
Handle Type | Twist Lock |
Volume Capacity | 2.3 Cubic Feet |
Type | Wheel-Well |
With Tray | Yes |
Surface Design | Smooth |
Description
Left Side Wheel-Well, Single Lid, Textured, Black, Hard Plastic, 31-3/4 Inch Length x 8-3/16 Inch Width x 15-1/4 Inch Height
- •Easy On And Off Functionality
- •The Secure, Versatile Twist-Lock Allows You To Open Your Swing Case With Or Without A Key
- •Provides Easy Access From The Back Of The Tailgate
- •Get One For Each Side Of The Bed For Extra Storage And Convenience
- •Tough And Weather Resistant
- •Custom Fit To Your Truck Bed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON FUEL FILTERWATER SEPARATOR SPIN-ON (P583089)
- VALVOLINE Valvoline, All Fleet Plus, 15W-40, 1 Qt (894077)
- URO PARTS Antenna Seal, 65218411562 (65218411562)
- JR PRODUCTS ADJUSTABLE CUP HOLDER, BLACK (45619)
- UNDERCOVER TOOL BOX Left Side WheelWell Single Lid Smooth Black Hard Plastic (SC404D)
- UNDERCOVER CHVY 15-3507-13 (SC100P)
- UNDERCOVER F-150, 2015, PASSENGER (SC203P)
- UNDERCOVER 19-C RANGER PASSENGER SIDE UNDERCOVER SWINGCASE (SC206P)
- UNDERCOVER F-150, 2015, DRIVERS (SC203D)
- UNDERCOVER DODGE 15-3502-13 (SC300D)
- BUYERS PRODUCTS 24x24x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734505)
- Undercover Truck Boxes